Abbotsford
cov54c64

ABB 1 Single Receptacle 1-13 inch/32 inch Diameter 15Amp IBERVILLE Flat Round Cover

Price $5.7884 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI54-C-64

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Round Cover Type 1-Unit
Diameter 4 in Length 101.6 mm
Width 101.6 mm Material Steel
Number of Outlets 1 Color Silver
Mounting Type Horizontal Standards CSA 5043
UPC 622538421289

Packages

1 - UNIT - 1 50 - UNIT = 50 1150 - UNIT = 1150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok