Abbotsford
cov54c6w

ABB 1/2 inch Conduit Knockout 5 inch Flat Round Cover for Octagonal Boxes, White

Price $12.3488 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC-54-COV

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Round Cover Type Round
Diameter 5 in Width 127 mm
Material Steel Number of Outlets 1
Color White Finish Enamel Painted
Mounting Type Screw, Horizontal and vertical Standards CSA 29700
UPC 622538056184

Packages

15 - UNIT = (15) 1500 - UNIT - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok