Abbotsford
BOX1199

ABB 2-1/8 inch Deep 4 inch x 2-1/2 inch 18.5 Cu.In. Iberville Utility Box for Duplex Receptacle

Price $28.9763 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1199

Description

The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Utility Box Type 1-Outlet
Length 4 in Width 2-1/2 in
Depth 2-1/8 in Cubic Capacity 18.5 in³
Material Steel Color Silver
Standards CSA Certified Application For Duplex Receptacles
UPC 785991089851

Packages

10 - UNIT = (10) 2700 - UNIT - 2700