box2104lrb

ABB 3 inch x 2 inch x 2-1/2 inch 12.5 Cu.In. Iberville Loomex Device Box

In Stock
Price $6.7978 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc2104-lrb

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Rework Device Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Loomex/BX
Includes Nail Lugs Standards CSA 5043

Packages

20 - UNIT = (20) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok