Abbotsford
pas3726sc

PASS & SEYMOUR 3726-SC 1-Gang Thermoplastic Cover, Gray with Black Gasket

Price $7.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3726SC
Documents Documents

Description

Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, Gray with Black Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3726 Series have a single flip lid.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type Thermoplastic
Length 2-7/8 in Width 119.08 mm
Depth 0.945 in Material Thermoplastic
Number of Outlets 1 Color Gray with Black Gasket
Finish Untreated, Matte Mounting Type Screw
For Use With Splex Selfclose Standards UL Listed, CSA Certified
Application For Residential/Commercial use UPC 785007771725

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok