Abbotsford
lavsbx10

LEGRAND AV 10RU SBX Series Fixed Wall Rack, Black

Price $953.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:SBX-10
Documents Documents

Description

Middle Atlantic Products SBX Series Rack, Height: 20.6 IN, 22.3 IN Width, 17 IN Depth, Steel, Powder Coat, Black, Mounting: Wall, Cable Entry: Knockouts, RoHS Compliant, EIA Compliant Standard

Specifications

Brand Name Middle Atlantic Sub Brand Middle Atlantic Products
Item Name Wall Rack Type SBX Series Rack
Material Steel Mounting Wall
Series/Model SBX Series Color/Finish Black
Dimensions 22.3 in W x 17 in D x 20.6 in H Standards Buy American Compliant, RoHS Compliant, EIA Compliant
UPC 656747031038

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok