Abbotsford
lavu2

LEGRAND AV 2 RU Utility Rack Shelf, Black

Price $103.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:U2
Documents Documents

Description

Middle Atlantic Products Universal Rackshelf, Height: 3-1/2 IN, 17.44 IN Width, 14-1/2 IN Depth, 16 GA Steel, Powder Coat, Black, 50 LB Weight Capacity, Number Of Spaces: 2 Shelves, CUL Listed, RoHS EU Directive 2002/95/EC Compliant, GREENGUARD Gold Certified

Specifications

Brand Name Middle Atlantic Sub Brand Middle Atlantic Products
Item Name Rack Shelf Type Universal
Material Steel Color/Finish Black
Dimensions 19 in W x 14.5 in D x 3.5 in H Standards UL Listed, RoHS EU Directive 2002/95/EC Compliant, GREENGUARD Gold Certified
UPC 656747022692

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok