Abbotsford
covrs16cc

ABB 4 inch x 1/2 inch Steel City Raise GFCI Receptacle Pre-Galvanized Steel Square Box Cover

Price $14.6048 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RS 16 CC

Description

Square box surface cover with 1/2 inch deep. For use with one ground fault receptacle.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type 1-Unit, Square
Length 4 in Width 101.6 mm
Depth 12.7 mm Material Steel
Color Silver Finish Pre-Galvanized
Mounting Type Vertical, Screw For Use With (1) Ground Fault Receptacle
Standards UL File Number E2969 Application For use with one ground fault receptacle
UPC 785991120882

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT = 50 3000 - UNIT - 3000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok