Abbotsford
hofa62h4812ss6lp

HOFFMAN 62.06 x48.06 x12.06 Hoffman Type 4x 316L Stainless Steel 2-Door Floor-Mount Enclosure with Floor Stands

Price $26,089.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A62H4812SS6LP
Documents Documents

Description

Two-door with floor-stands, type-4X. 12-gauge, type 304 or 316L stainless steel. Seams continuously welded and ground smooth; no holes or knockouts. Backs are 10 or 12 gauge stainless steel with x-form stiffeners. Removable center post for easy panel installation. Panel supports. Heavy-duty lifting eyes are type 316 stainless steel. Stainless steel screws and clamps on three sides of each door assure water-tight seal. Rolled lip around three sides of door and along top of enclosure opening excludes liquids and contaminants. Heavy-gauge stainless steel continuous hinge. Data pocket is high-impact thermoplastic. 12 inch floor stands are welded to enclosure. Hasp and staple for padlocking. Seamless foam-in-place gasket provides oil-tight and dust-tight seal against contaminants. Collar studs provided for mounting optional panels. External hardware manufactured of type 316 stainless steel. Bonding provision on doors; grounding studs on body. Accessory mounting channel provided in enclosure top. Type 316L stainless steel lifting eyes.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure Type 2-Door, Free-Stand
Width 48.06 in Depth 12.06 in
Height 62.06 in Gauge 12 ga
NEMA Rating 4X Watertight, Corrosion-Resistant Material Stainless Steel
Finish Brushed Color Unpainted
Standards UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA Type 3, 3R, 4, 4X, 12, 13, CSA File No. 42186:Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX requirements Application For Controls and Drives, Corrosive Environments, Hygienic Environments
UPC 783510797409

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok