Abbotsford
hofa242006lp

HOFFMAN 24 x 20 x 6 Type 12 Wall-Mount Enclosure - 16 Gauge Continuous Hinge with Clamps, Gray

Price $939.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A242006LP
Documents Documents

Description

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.SPECIFICATIONS:- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external return flanges around all sides of enclosure opening- Screw-down door clamps- Removable heavy-gauge continuous hinge pin- Hasp and staple for padlocking- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Bonding provision on door- Removable door with continuous hinge- Seamless foam-in-place gasket

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Single Door, Double Lock
Width 20 in Depth 6 in
Height 24 in Cover Type Continuous Hinge with Clamps
NEMA Rating NEMA 12, IP65 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Standards UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
Application Controls and Drives UPC 783510280703

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok