Abbotsford
ham1418n4e6

HAMMOND MANUFACTURING 24 inch x 20 inch x 6 inch Hammond Manufacturing 1418 N4 Series Type 4 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray

Price $1,214.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418N4E6

Description

Wall mount enclosure type 4 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418 N4 Series
Item Name Enclosure with Panel Type N4, Single Door, Five Lock, Gangable
Width 508 mm Depth 152 mm
Height 610 mm Cover Type Continuous Hinge Door with Clamp
Gauge 14 ga Door NEMA Rating NEMA 3R, 4, 13
Series 1418 Mounting Type Wall
Material Mild Steel Finish Powder Coated
Color ANSI 61 Gray Standards UL Listed, CSA, CE Certified, IP66
Application Designed for Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides Protection Where Equipment May be Hosed Down or Otherwise be Very Wet or In Outdoor Applications for Full Weather Protection UPC 623980379401

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok