
EXM MANUFACTURING 16 inch x 12 inch x 8 inch 5412 ES Series One Door Type Enclosure, Gray
Description
The 5412 ES series is used indoors or outdoors where the enclosures may be subject to hosing or water coming from any direction and for protection against dust, dirt or oil splashing.
Specifications
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | Water, Oil and Dust-Tight | Width | 16 in |
Depth | 8 in | Height | 12 in |
Cover Type | Single Door | Gauge | 14, 16 ga |
NEMA Rating | EEMAC/NEMA 4-12, IP54, IP66 | Series | 5412 ES |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Painted | Color | ANSI 61 Gray |
Standards | CE Certified, CSA Certified, IEC 60529, RoHS Compliant, UL Listed | Application | For Indoor or Outdoor Areas Where the Enclosures May be Subject to Hosing or Water Coming From Any Direction or for Protection Against Dust, Dirt or Oil Splashing |
UPC | 717678090041 |
Packages
1 - UNIT - 1 |