HOFFMAN CSD36246 36 x 24 x 6 Concept Single-Door Enclosure - Steel, Gray
Description
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD36246 item measures 36.00x24.00x6.00 inches with a material of Steel colored Gray.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door, Two Latch |
Width | 610 mm | Depth | 152 mm |
Height | 914 mm | Cover Type | Quarter-Turn |
Gauge | 14, 16 | NEMA Rating | NEMA 4, IP66 |
Interior Panel Number | CP3624 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coat |
Color | ANSI 61 Gray | Standards | UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4, 12, 13, CSA, File No. 42186: Type 4, 12, IEC 60529, IP66, RoHS Compliant |
Application | For Machine Control Applications with Streamlined Styling, Flush Quarter-turn Latches | UPC | 783510294144 |
Packages
1 - UNIT - 1 |