
ABB 0.06 inch Iberville Tie Wire (Steel-Gauge No. 16)
Description
Tie wire, Iberville®, 0.06 inch. Withstands workload up to 125 lb.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Tie Wire | Type | Roughing-In |
Diameter | 0.06 in | Length | 300 ft |
Material | 16 ga Steel | Load Capacity | 125 lb |
Color | Black | Standards | RoHS Compliant |
UPC | 622538689603 |
Packages
1 - UNIT - 1 | 8 - UNIT = (8) | 100 - UNIT = 100 | 2000 - UNIT = 2000 |