Abbotsford
panjp4hbc50rbx20

PANDUIT JP4HBC50RB-X20 0.5 inch StrongHold™ J-Hook, Rotating PA 6.6/Metal, Hammer-on

Price $14.5085 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JP4HBC50RB-X20

Description

StrongHold JP4HBC50RB-X20 J-Pro™ J hook with Hammer-On Beam Clamps have a patented design, featuring complete horizontal and vertical 1" bend radius control as well as 360 degree rotation. This feature prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. For use with flanges 5/16" to 1/2" (7.9mm - 12.7mm) thick and 4.0” (101.6mm) max bundle capacity. Made of Nylon 6.6, are black in color and come in packages of 10.

Specifications

Brand Name Panduit Sub Brand J-Pro™, StrongHold™
Item Name J-Hook Type Rotating, Hammer-On Beam Clamp
Material Metal/Nylon 6/6 Finish Black
Standards Buy American Compliant Application Route High Performance Communication Cabling in Air Handling Spaces
UPC 074983977376

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok