Abbotsford
pau222200

H.PAULIN 1/4 inch x 3 inch Tie Wire Acoustic Lag Screw, 50/Pack

Price $0.3446 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 50
Manufacturer:H.PAULIN
Manufacturer #:222-200

Description

PaulinĀ® Tie wire acoustic lag screw with zinc-plated. It is used for drop ceiling applications in wood. It is specifically designed to withhold the weight of t-bar drop ceiling construction.

Specifications

Brand Name H. Paulin Item Name Lag Screw
Type Acoustic Tie Wire Series 222
Overall Length 3 in Material Carbon Steel
Finish Zinc Plated System of Measurement Imperial
Packaging Quantity 50/Pack UPC 771878691545

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok