Abbotsford
lavhp

LEGRAND AV #10-32 Truss Head Rack Screws - 3/4 inch Long (100 Pieces/Pack), Black

Price $74.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:HP
Documents Documents

Description

Standard 3/4 inch long rack screws with 10-32 threads feature self-guiding pilot points. HP series truss head screws provide a clean, modern appearance and fit under optional trim strips. Includes factory-installed nylon washer.

Specifications

Brand Name Middle Atlantic Sub Brand Middle Atlantic Products
Item Name Rack Screw Type Standard
Thread Size #10-32 Thread Length 0.19 in
Overall Length 3/4 in Drive Type Philips
Material Steel Finish Black
System of Measurement Imperial Thread Type 10-32
Head Style Truss Packaging Quantity 100/Pack
For Use With #10-32 Rackrail Application 10-32 rackrail
UPC 656747008306

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok