8x2" Lilly Zinc Washer Round Deep Thread, White
Specifications
Brand Name | Primesource Building Products | Item Name | Washer |
Type | Round, Deep | Nominal Size | #8 |
Outside Diameter | 2 in | Material | Zinc |
System of Measurement | SAE | Color | White |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |