Abbotsford
pau232046

H.PAULIN #10 x 1-1/2 inch Drill-X Self-Drilling Tapping Screw Pan Socket Head

Price $0.1156 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:232-046

Description

DRILL-X® Self-drilling tapping screw made of high-quality steel and are specially heat treated. The drill point has been incorporated into the screw in the familiar twist drill design. These screws drill their own hole form mating threads fasten securely and can be used in steel, plastics, composite materials, wood plus various laminates.

Specifications

Brand Name H. Paulin Item Name Self Drilling Tapping Screw
Type Drill-X System of Measurement Imperial
Thread Diameter #10 Length 1-1/2 in
Drive Type Square Socket Head Type Pan
Material Carbon Steel Finish Zinc Plated
Series/Model 232 Drive Size #3
Point Type #2 Packaging Quantity 100/Pack
UPC 622412045105

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok