Abbotsford
robf43033

RACK-A-TIERS F43033 #8-18 x 1/2 inch Pan Camtap Fastener (100 Pieces/Pack)

Price $4.90 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F43033

Description

Self-Drilling Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Camtap-Z®
Item Name Self Drilling Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #8
Thread Pitch 18 Length 1/2 in
Drive Type Robertson Head Type Pan
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 059994430331

Packages

1 - UNIT - 1 5 - UNIT - 5