Abbotsford
robf51070

RACK-A-TIERS F51070 #10 x 1-1/4 inch Flat Head Kwixin Screws (100 Pieces/Pack)

Price $7.36 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F51070

Description

10 x 1 1/4 Flat Head Kwixin Screws (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 1-1/4 in
Thread Length 1.25 in Head Type Flat
Material Steel Finish Chrome
Packaging Quantity 100/Pack UPC 059994510705

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok