ABB 1/4 inch Superstrut® Standard Hex Nut, Type 316 Stainless Steel
Description
Superstrut® Standard hexagonal nut made of stainless steel. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Standard Hex Nut | Thread Diameter | 1/4 in |
| Thread Pitch | 20 | Width Across Flats | 7/16 in |
| Height | 7/32 in | Material | 316 Stainless Steel |
| Type | Threaded Products & Hardware (Series 100) | System of Measurement | SAE |
| UPC | 616013106204 |
Packages
| 100 - UNIT - (100) |