ABB 1/4 inch Superstrut® Flat Washer, Type 316 Stainless Steel
Description
Washer, Flat, Size 1/4 Inch, Type 316 Stainless Steel. Used to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Flat Washer | Type | Threaded Products and Hardware |
| Nominal Size | 1/4 in | Inside Diameter | 1/4 in |
| Material | 316 Stainless Steel | System of Measurement | SAE |
| Finish | Silver Galvanized/Electro-Galvanized | Packaging Quantity | 100/Pack, 1000/Case |
| Application | To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are used | UPC | 616013109960 |
Packages
| 100 - UNIT - (100) |