Abbotsford
pau227202

H.PAULIN 3/8 inch x 1-9/16 inch Drop-In Anchor

Price $0.6008 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:H.PAULIN
Manufacturer #:227-202

Description

Paulin Drop-In anchors are ideal for anchoring bolts or threaded rod into concrete, brick, block or stone. The anchor is expanded with a setting tool which drives the internal plug to the end of the anchor. This in turn expands the four slots surrounding the plug holding the anchor in place. Drill hole size indicated in chart below. Clean hole of dust after drilling. Tap the anchor flush to the surface. Set the internal anchor using the Paulin setting tool. Drive the tool into the anchor until the tool sits flush with the surface.

Specifications

Brand Name H. Paulin Item Name Drop-In Anchor
Diameter 3/8 in Overall Length 1-9/16 in
Material Carbon Steel Series 227
Hole or Drill Size 1/2 in Finish Zinc Plated
UPC 771878778635

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok