Abbotsford
robf8101

RACK-A-TIERS F8101 #8-10 x 1-1/ 4 inch Plastic Screw Anchor (100 Pieces/Pack), Blue

Price $6.74 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F8101

Description

RACK-A-TIERS F8101 Plastic Screw Anchors #8 – 10 x 1-1/ 4" (100 Pieces/Pack), Blue

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Screw Anchor Type Home Improvement & Commercial Supplies - Screws
Diameter 0.5 in Thread Size #8-10
Drill Size .25 in Head Size 1 in
Material Plastic Finish Blue
Length 1-1/4 in Packaging Quantity 100/Pack
UPC 625912630031

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok