raw02316pwr

STANLEY TOOLS 02316-PWR Drywall Anchor Screw 3/16 in Pan 1-1/4 in L 1018 Steel

In Stock
Price $0.2823 / EA sold in multiples of 100
Qty EA
Manufacturer:STANLEY TOOLS
Manufacturer #:02316-PWR

Description

The Powers Wall-Dog™ is the industry’s first all steel one-piece screw anchor, which features high-profile threads for easy fastening into wallboard and other masonry base materials. Its deep cutting, corkscrew-like threads provide for smooth entry and a powerful hold, and when removed the Wall-Dog leaves a much smaller hole than toggles or other systems. For fastening into wallboard or wood, no pre-drilling is required, the anchor is inserted through the fixture and screwed in with anordinary Phillips screwdriver. Fastening into concrete, hollow or grout filled block, brick and plaster requires a pre-drilled 5mm hole. Powers Wall-Dog .anchors are ideal for lightto medium duty anchoring.Typical applicationsinclude lightweightfixtures, draperysupports, aswell aselectrical,telephone andcableaccessories.

Specifications

Brand Name Powers Item Name Drywall Anchor Screw
Diameter 3/16 in Drill Size 3/16 in
Material 1018 Steel Finish Zinc Plated
Length 1-1/4 in Head Type Pan
UPC 075352023168

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok