Abbotsford
pau227610

H.PAULIN #8-#12 x 1-1/4 inch Plastic Anchor, Yellow

Inventory
Unavailable for order
Manufacturer:H.PAULIN
Manufacturer #:227-610

Description

Yellow plastic anchors are designed for hollow wall application in drywall. Used only for lightweight applications where holding strength is not critical. It has a one piece body with two horizontal slits which open to allow grip to the outside walls of the hole. It should not be used for overhead. Drill hole to the minimum depth required. Clean hole of dust after drilling. Insert anchor through the fixture and tap the anchor until it is flush with the surface of the material. Insert the proper size screw into the anchor and tighten until fixture is securely fastened.

Specifications

Brand Name H. Paulin Item Name Wall Anchor
Type Hollow Series 227
Overall Length 1-1/4 in Material Engineered Plastic
Finish Blue Application Used to Support Light Loads On Drywall Without Fastening to a Wall Stud, or into Masonry
UPC 771878804747

Packages

1 - UNIT - 1 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok