Abbotsford
pau537346

H.PAULIN #8-12 x 1 inch Fast-Pac Hollow Plastic Wall Anchor (450/Jar)

Price $0.0345 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 450
Manufacturer:H.PAULIN
Manufacturer #:537-346

Description

Anchor plastic hollow wall.

Specifications

Brand Name H. Paulin Sub Brand Fast-Pac®
Item Name Wall Anchor Type Hollow
Series 537 Overall Length 1 in
Material Plastic Finish Yellow
UPC 622412083664

Packages

450 - UNIT - (450)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok