Abbotsford
pau537340

H.PAULIN #6-8 x 3/4 inch Conical Plastic Concrete Wall Anchor (900/Jar)

Price $0.0142 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 900
Manufacturer:H.PAULIN
Manufacturer #:537-340

Description

Anchor plastic concrete wall.

Specifications

Brand Name H. Paulin Sub Brand Fast-Pac®
Item Name Concrete Wall Anchor Type Conical
Series 537 Overall Length 3/4 in
Material Plastic Finish Blue
UPC 622412083619

Packages

900 - UNIT - (900)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok