Abbotsford
wtr1e78144

COPELAND 1.5A 24V Single Stage Thermostat

Price $68.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:1E78-144

Description

Single stage thermostat. 50/60 Hz at 20 to 30 VAC, NEC class-II. 1.5 A maximum all terminals combined. 32 to 105°F operating temperature. Fossil fuel or electric compatible. Large LCD with backlight. Selectable Celsius or Fahrenheit temperature display. Includes B/O terminals. Electronic accuracy.

Specifications

Brand Name Emerson Item Name Thermostat
Voltage Rating 24 V Amperage Rating 1.5 A
Power Source Battery UPC 786710516276

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT -24
Customers who bought this item also bought