Abbotsford
stlste402npw24

STELPRO DESIGN STE402NPW24+ 240V 4000W Stelpro Non-Programmable Electronic Thermostat, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:STE402NPW24+

Description

The STE 402/403 NP series is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and control the switching electronically. It has a frost warning and a lock option to set point a maximun temperature.Available in white without backlight display, it could automatically lowering the temperature once per 24 hour period and it’s compatible with forced-air units.

Specifications

Brand Name Stelpro Item Name Non-Programmable Thermostat
Series STE 402/403 NP Voltage Rating 240 V
Maximum Load Capacity 4000 W Mounting Type Flush
Color White UPC 626296202012

Packages

1 - UNIT - 1 24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok