Abbotsford
stlsmc402ad

STELPRO DESIGN SMC402AD 16.7A 120/208/240V Maestro Smart Controller Thermostat, Black

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SMC402AD

Description

Introducing Maestro, the industry’s most advanced smart controller•thermostat. Imagine grouping rooms by zone and controlling the temperature with an app, receiving phone alerts in the event of problems and a geofencing feature that ensures your home is comfortable when you arrive. You’ll also have access to an energy consumption tracking system that can help you target potential sources of savings.

Specifications

Brand Name Stelpro Sub Brand Maestro™
Item Name Programmable Thermostat Controller Voltage Rating 120/208/240 V
Amperage Rating 16.7 A Maximum Load 150 - 4000 W
Display Type Color Touch Screen Accuracy +/- 0.5 °C
Frequency Rating 60 Hz Housing Material Molded Plastic
Color/Finish Black Width 5-3/8 in
Height 5-3/8 in Depth 1-1/4 in
Temperature Range 41 - 86 °F Warranty 3 yr
Application Residential UPC 626296598832

Packages

1 - UNIT - 1
Customers who bought this item also bought