STELPRO DESIGN 4000W 120V Maestro Smart Thermostat, White
Description
Use the MAESTRO
Specifications
| Brand Name | Stelpro | Sub Brand | Maestro™ |
| Item Name | Programmable Thermostat | Voltage Rating | 120/208/240 V |
| Amperage Rating | 16.7 A | Maximum Load | 150 - 4000 W |
| Display Type | Backlight | Accuracy | +/- 0.5 °C |
| made_in_canada_B2B | Y | Frequency Rating | 60 Hz |
| Housing Material | Molded Plastic | Color/Finish | White |
| Width | 5-3/8 in | Height | 5-3/8 in |
| Depth | 1-1/4 in | Temperature Range | 41 - 86 °F |
| Warranty | 3 yr | Application | Residential |
| UPC | 626296598863 |
Packages
| 1 - UNIT - 1 |