STELPRO DESIGN 120-240V 1-Pole Electronic Thermostat, White
Description
Thermostat Single Pole, Electronic 120 - 240 V, White
Specifications
| Brand Name | Stelpro | Sub Brand | BRAVA |
| Item Name | Thermostat | Type | Single Pole, Electronic |
| Voltage Rating | 120 - 240 V | made_in_canada_B2B | Y |
| Color/Finish | White | For Use With | PRIMA (SPR) and B baseboards |
| Application | For Residential Use | UPC | 626296621172 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |