STELPRO DESIGN ST402PFF 16.7A 120/208/240V Programmable Electronic Thermostat for Fan Heaters, White
Description
Easy three-step programming allows you to manage the comfort of your home effortlessly. Its use can yield energy savings of up to 20%. Warranty extended up to 5 years
Specifications
| Brand Name | Stelpro | Sub Brand | ST |
| Item Name | Programmable Thermostat | Type | Electronic |
| Voltage Rating | 120/208/240 V | Amperage Rating | 16.7 A |
| Maximum Load | 2000/3475/4000 W | Accuracy | +/-0.5 °C |
| made_in_canada_B2B | Y | Frequency Rating | 60 Hz |
| Connection | 3-Wire | Housing Material | Molded Plastic |
| Color/Finish | White | Width | 4.94 in |
| Height | 4.94 in | Depth | 1.38 in |
| Temperature Range | 5 - 30 °C | Warranty | 3 yr |
| For Use With | Fan Heaters | Standards | CSA C828-13 Certified |
| Application | For Residential Use | UPC | 626296599075 |
Packages
| 1 - UNIT - 1 |