Abbotsford
stlb0508w

STELPRO DESIGN 27-7/8 inch 500W 208V B Series Brava Electric Baseboard, White

Price $75.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B0508W
Documents Documents

Description

The B baseboard's reputation is well established. It's simply the most recognized and sought-after baseboard on the market. Now known as the Brava, this strong and durable baseboard stands out thanks to its rounded corners and unique, no-end-cap, one-piece design.

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Baseboard Heater Voltage Rating 208 V
Phase 1 Wattage 500 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 708 mm L x 711 mm W x 146 mm H x 65 mm D
Application For Residential use UPC 626296184462

Packages

1 - UNIT - 1 108 - SKID - 108
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok