STELPRO DESIGN 22-inch 300/225W 240/208V B Series Brava Electric Baseboard, White
Description
The B baseboard's reputation is well established. It's simply the most recognized and sought-after baseboard on the market. Now known as the Brava, this strong and durable baseboard stands out thanks to its rounded corners and unique, no-end-cap, one-piece design.
Specifications
| Brand Name | Stelpro | Sub Brand | BRAVA |
| Item Name | Baseboard Heater | Voltage Rating | 240/208 V |
| Phase | 1 | made_in_canada_B2B | Y |
| Wattage | 300/225 W | Housing Material | Steel |
| Color/Finish | White | Mounting Type | Wall |
| Dimensions | 505 mm L x 508 mm W x 146 mm H x 65 mm D | Application | For Residential use |
| UPC | 626296184554 |
Packages
| 1 - UNIT - 1 | 72 - SKID - 72 |