Abbotsford
stlsgh4002y

STELPRO DESIGN SGH4002Y 4000W 240V SPIDER™ SGH Series Ceiling Fan Heater, Yellow

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SGH4002Y

Description

SPIDERâ„¢ SGH series ceiling fan heater is made of 22-gauge smooth steel housing and polyester powdercoat or stainless steel finish. Thermal protection with automatic reset. Nichrome element producing instant heat.

Specifications

Brand Name Stelpro Item Name Fan Forced Heater
Type Electric Voltage Rating 240/208 V
Frequency Rating 60 Hz Phase 1
Wattage 4000/3000 W Housing Material Steel
Color/Finish Yellow Mounting Type Ceiling
Dimensions 348 mm W x 126 mm D x 348 mm H Weight 4.5 kg
Application For Garage, Commercial, Industrial, Residential use UPC 626296225547

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok