Abbotsford
brobu230ww

VENMAR VENTILATION 30 inch 160CFM BU2 Series Undercabinet Range Hood, White On White

Price $130.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BU230WW

Description

Air quality is a top concern for today's families, and the Broan series is the ideal solution. Designed with simplicity in mind, the BU2 range hood models are made to exacting standards and offer the most for the money.FEATURES:• 2-speed rocker control• 75 W bulb (not included) and direct lighting (1-level lighting)• One standard efficiency aluminum filter, easy to clean• 2-speed blower, HVI certified• Contemporary styling in stainless steel, white and black• Four-way convertible range hood: horizontal, vertical, round and non-ducted• Use charcoal filter 41F for a non-ducted installation

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Economy Air Flow 160 ft³/min
Noise Level 6.5 Sones Number of Speeds 2
Duct Size 3-1/4 x 10 in Filter Type Aluminum Filter
Color White Dimensions 30 in W x 17-1/2 in D x 6 in H
Series/Model BU2 Mounting Under Cabinet
Warranty 1 yr Standards HVI Certified, cULus Listed

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok