Abbotsford
IWAE22642347TDEFLX

STANDARD PRODUCTS 31527 26W 347V FlexConnect Electronic Compact Fluorescent Ballast

Price $80.89 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:31527

Description

Electronic CFL ballast. Instant start

Specifications

Brand Name Standard Products Sub Brand Flexconnect
Item Name Fluorescent Ballast Type Electronic
Lamp Type Fluorescent DLC N
Dimensions 77 mm W x 34 mm H For Use With 4 Pin 2D Compact Fluorescent Lamp , 4 Pin 2 Tube Compact Fluorescent Lamp, 4 Pin 3 Tube Compact Fluorescent Lamp, 4 Pin Long 2 Tube Compact Fluorescent Lamp, T5 Lamp
Application Commercial and Industrial UPC 069549315273

Packages

1 - UNIT - 1 2 - UNIT - 2 20 - UNIT - 20 980 - UNIT - 980