iwae22642uvatdeflx

STANDARD PRODUCTS 31526 26/42W 120/277V Standard Products Electrical Compact Fluorescent Ballast

In Stock
Price $47.83 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:31526

Description

BALLASTS FLO ELECTRONIC / 1-2 Lamp(s) 2D DTT TTL TTT T5 / PS / 22+40W / 26-57W / 120-277V

Specifications

Brand Name Standard Products Sub Brand Flexconnect
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 120 - 277 V Lamp Type 4-Pin 2D, 4-Pin 2-Tube, 4-Pin 3-Tube, 4-Pin Long 2-Tube Compact Fluorescent
Dimensions 127 mm L x 77 mm W x 34 mm H Application Commercial & Industrial
UPC 069549315266

Packages

20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok