Abbotsford
PHIGOPA2P32N35M

PHILIPS LIGHTING 510644 32W 2-Lamp 347V ADVANCE Optanium T8 Instant Start Electrical Fluorescent Ballast

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:510644

Description

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.FEATURES AND BENEFITS:• Compatible with Energy Saving lamps• Eligible for Utility Rebates• Maximizes fixture design• Reduces packaging waste• IntelliVolt (120-277V) input voltage range• Lamp Striation Reduction• Meets NEMA Premium/CEE• Smallest enclosure in industry

Specifications

Brand Name Philips Lighting Sub Brand Optanium
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 0.88 Ballast Wattage 32 W
Voltage Rating 347 V Number of Lamps 2
Lamp Type F32T8 Fluorescent Start Type Instant
Frequency Rating 50/60 Hz Dimmable No
Dimensions 241 mm L x 33 mm W x 25 mm H Standards LEED, California Title 24 Energy Efficiency, NEMA
Application Fluorescent Lighting UPC 781087142394

Packages

1 - UNIT - 1 2 - UNIT - 2 1620 - SKID - 1620