Abbotsford
phigopa4p32sc35m

SIGNIFY GOPA4P32SC35M 32W 347V 0.31Amp Optanium Advance T8 Instant Start Electronic Fluorescent Ballast, Black

Price $38.97 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:197970

Description

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Specifications

Brand Name Philips Lighting Sub Brand Optanium
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 0.88 Ballast Wattage 32 W
Voltage Rating 347 V Number of Lamps 4
Lamp Type F32T8 Fluorescent Start Type Instant
Frequency Rating 50/60 Hz Application For Fluorescent Lighting
UPC 781087073926

Packages

1 - UNIT - 1 2 - UNIT - 2 1260 - SKID - 1260
This website uses cookies to ensure you get the best experience on our website. Read more
Ok