SIGNIFY ICF2S26H1LD35M 26W 120-277V 4-Pin SmartMate Programmed Start Fluorescent Ballast, White
Description
Signify Lighting, Ballast, Centium/Smartmate, eFluo Fix, Min Start Temp 50C, Average Life 43800HRS, Volts 120-277V, NON Dimmable, Number of Lamps 2, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, , Certifications are UL, ISO, FCC
Specifications
Brand Name | Advance | Sub Brand | SmartMate |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 1 | Ballast Wattage | 26 W |
Voltage Rating | 120 - 277 V | Amperage Rating | 0.19 - 0.43 A |
Number of Lamps | 2 | Lamp Type | CFQ26W/G24Q |
Power Factor | 0.98 | Start Type | Programmed |
Frequency Rating | 50/60 Hz | Conductor Size | 18 AWG |
Total Harmonic Distortion | 10% | Temperature Rating | 75 °C |
Ignition Time | 1.5 sec | Housing Material | Metal/Plastic |
Dimensions | 4.98 in L x 2.4 in W x 0.98 in H | Standards | FCC Non-Consumer, CSA Certified, NOM Certified, UL Listed, CEC Listed, RoHS Compliant |
Application | For Outdoor Use | UPC | 781087102893 |
Packages
1 - UNIT - 1 |