Abbotsford
dalbt24dimic

DALS LIGHTING 24W 12V DC Dimmable LED Hardwire Driver

Price $98.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:BT24DIM-IC

Description

Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used. AC-dimming supply (with TRIAC or ELV dimmer) Integrated junction box for hard wire installation, Fully isolated metal case - Cooling by air convection, Optimal dimming when used at 50% or more of total load. 2-year warranty

Specifications

Brand Name DALS Lighting Item Name LED Hardwire Driver
Type Dimmable Input Voltage 100 - 230 VAC
Output Voltage 12 VDC Material Aluminum
Input Power 24 W Frequency Rating 50/60 Hz
Length 7-1/2 in Width 3-3/4 in
Height 1-1/2 in Temperature Rating -30 to 45 °C
Standards cETLus Listed UPC 775902017950

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
Customers who bought this item also bought