×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
difdleld02424w

RJ CROSS ARCHITECTURAL DLELD-024-24W 24W 24V Triac DImming Constant Voltage Electric Driver

Price $159.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:DLELD-024-24W

Description

Diffusion DLELD-024-24W is a triac dimming constant voltage electric driver.FEATURES:- Compatible with various dimmers - Suitable for dry & damp locations - Metal enclosure included SPECIFICATIONS:- Output Voltage : 24 VDC - Output Current : 1A - Input Voltage : 100 - 130V AC - Max Wattage : 24W

Specifications

Brand Name RJCROSS Item Name Triac Driver
Type Dimmable Input Voltage 100 - 130 VAC
Output Voltage 24 VDC Output Current 1 A
Output Power 24 W Material Metal
Length 6.13 in Width 2-1/4 in
Height 3/4 in For Use With Compatible with Various Dimmers
Standards cETLus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok