Abbotsford
difdleld02448w

RJ CROSS ARCHITECTURAL DLELD-024-48W 48W 24V Triac DImming Constant Voltage Electric Driver

Price $172.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:DLELD-024-48W

Description

Diffusion DLELD-024-48W is a triac dimming constant voltage electric driver.FEATURES:- Compatible with various dimmers - Suitable for dry & damp locations - Metal enclosure included SPECIFICATIONS:- Output Voltage : 24 VDC - Output Current : 2A - Input Voltage : 100 - 130V AC - Max Wattage : 48W

Specifications

Brand Name RJCROSS Item Name Triac Driver
Type Dimmable Input Voltage 100 - 130 VAC
Output Voltage 24 VDC Output Current 2 A
Output Power 48 W Material Metal
Length 7 in Width 2.38 in
Height 1 in For Use With Compatible with Various Dimmers
Standards cETLus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok