DISTRI LITE TLD24V-60W 60W LED TAPE LIGHT DRIVER - 24V
Description
60W LED TAPE LIGHT DRIVER - 24V
Specifications
| Brand Name | NDR Electric | Sub Brand | Distri-Lite |
| Item Name | LED Driver | Input Voltage | 100 - 277 VAC |
| Input Current | 0.9 A | Output Voltage | 24 VDC |
| Output Current | 2.5 A | Output Power | 60 W |
| Series/Model | TLD24V | Material | Aluminum |
| Frequency Rating | 47 - 63 Hz | Efficiency (%) | 0.83 |
| Power Factor | 0.98 at 120 VAC, 0.95 at 277 VAC | Length | 6-1/2 in |
| Width | 3.7 in | Height | 1.6 in |
| Temperature Rating | -40 to 60 °C | Environmental Conditions | 20 - 90% Non-Condensing Humidity, Dry and Damp Locations |
| Standards | cUL Listed, CSA C22.2 No.250.13, Class 2, Class P, FCC Approved, Tyte HL, UL 8750, UL1310 | Application | For Tape Light |
| UPC | 775110022210 |
Packages
| 1 - UNIT - 1 |