desucaleddri

RAB DESIGN LIGHTING 089097 LED Driver Dimmable, Ultra Slim 40 W 120 V Input, 24 VDC Output

In Stock
Price $158.45 / EA
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089097

Description

UCA dimmable power supply, Ultra Slim design. Ideal for a variety of commercial, industrial and residential applications such as kitchens, refrigeration coolers, cove lighting, offices, manufacturing plants, offices and work spaces.

Specifications

Brand Name Rab Design Lighting Item Name LED Driver
Type Dimmable, Ultra Slim Color White
Input Voltage 120 V Output Voltage 24 VDC
Output Power 40 W Series/Model UCA
Length 7.6 in Width 2.7 in
Height 1.3 in For Use With UCA-LED Product Line
Standards cULus Listed Application Ideal for a Variety of Commercial, Industrial and Residential applications such as Kitchens, Refrigeration Coolers, Cove Lighting, Offices, Manufacturing Plants, Offices and Work Spaces
UPC 061184890979

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok