ABB 12ESL144/2LG 144W Emergi-Lite ESL Series Battery Unit with 2-Head MR16 LED, White
Description
Battery Unit, Battery Type: lead-calcium, Voltage DC: 12V, Battery Wattage: 144W, Colour: factory white, 120/347VAC, self-powered, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, Head Style: standard, Battery Run Time (Minimum): 30 minutes
Specifications
| Brand Name | ABB | Sub Brand | Emergi-Lite |
| Item Name | Emergency Fixture with 2 Head | Type | Battery Unit |
| made_in_canada_B2B | Y | Dimensions | 13-1/4 in W x 16-1/2 in H |
| Standards | CSA Certified | Application | Institutional, Industrial, Commercial, Hospitality |
| UPC | 782683374813 |
Packages
| 1 - UNIT - 1 |